Trend Networks Communication Signal Checker

Sebelum PPN:
Rp64.999.900
Spesifikasi
No. of JobsMax. 50
No. of Stored TestMax. 5000
Max. Length (m)181
Battery Life (hour)5
Dimensions per Handset (mm)175x80x40
Maximum Length (ft)593

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SignalTEK CT proves the performance of your data cables in seconds with a IEEE Gigabit performance test and advanced wiremapping. Effortlessly document your test results.
- Now includes touchscreen
- Advanced wiremapping with TDR fault location
- Gigabit performance test to the IEEE802.3ab Ethernet standard
- Automatic generation of PDF reports
- Report upload to USB memory stick without a PC
Feature
Test
- Enter job site information
- Perform autotest on copper cabling


Connect
- Activate SignalTEK CT wireless hotspot
- Connect mobile phone or tablet with IDEAL AnyWARE APP
- Transfer test reports to your mobile device
- View test reports


Send
- Reports (PDF or CSV)
- Preferred transfer method email, ftp, cloud storage, etc)
- Alternatively save test reports to USB key

Ulasan Produk

Tidak ada ulasan