VENN Y Type Strainer KY-6CN Type (Nylon Coating, 60 Mesh)

Sebelum PPN:
Rp4.399.900 - Rp40.999.900
Spesifikasi
MaterialBody (FC), net (SUS), lid (nominal diameter 40 or less: CAC, nominal diameter 50 to 65: C3604B, nominal diameter 80 or more: FC)
CoatingBody and cover: Nylon 11 coating 0.3 mm or more on both inside and outside (white)
Fluid Temperature (°C)5 - 60
Applicable Pressure Range (MPa)1.0 or less
End ConnectionJIS 10K RF flange
Maximum Acceptable Difference Pressure (MPa)0.1 or less
Mesh60 mesh
Suitable fluidWater, hot water, gas
Withstand Voltage Test Pressure (MPa)(At water pressure) 1.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cast iron flange type Y-shaped strainer.
It is compact and has a large filtration area, and is used for automatic valve lines.
KY-6CN type is a nylon coated product that does not easily rust.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan