VENN Water Reducing Valve RD-50SHN Type

Sebelum PPN:
Rp2.399.900
Spesifikasi
Included AccessoriesThermal insulation case
Material (Main Unit)CAC406
TypeFor 170kPa
MechanismNon-return mechanism, negative pressure operation mechanism
Flow Rate when Opened (L/minute)30 or more
Diaphragm MaterialNBR
End ConnectionJIS Rc3 / 4 screw
Face-to-face Dimension (mm)115
Fluid Temperature (°C)5 - 55
Material (disc)NBR
Mounting DirectionHorizontal / Vertical Free (excluding strainer cap upward)
Nominal Diameter A20
Nominal Diameter B3/4
Pressure (kPa)[Closing of the non-return mechanism] 3 or more, [opening of the negative pressure operating mechanism] -55 or less, [closing of the negative pressure operating mechanism] 50 or less
Primary Side Suitable Pressure (MPa)0.75 or less
Secondary Pressure (MPa)[Settings] 0.17
Strainer60 mesh (with built-in pressure reducing valve)
Suitable fluidTap water
Withstand Voltage Test Pressure (MPa)1.75 by water pressure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan