VENN Water Reducing Valve Rd-25SN Type

Sebelum PPN:
Rp2.899.900
Spesifikasi
Included AccessoriesThermal insulation case
Set ContentsRD25SN-F (1 unit) + Relief valve for water heater SL35N-F (1 unit)
Material (Main Unit)CAC406
TypeFor 80kPa
MechanismNon-return mechanism, negative pressure operation mechanism
Diaphragm MaterialNBR
End ConnectionJIS Rc3 / 4 screw
Face-to-face Dimension (mm)90
Flow Rate when Opened (L/minute)30 or more
Fluid Temperature (°C)5 - 55
Material (disc)NBR
Mounting DirectionHorizontal / Vertical Free (excluding strainer cap upward)
Nominal Diameter A20
Nominal Diameter B3/4
Pressure (kPa)[Closing of the non-return mechanism] 3 or more, [opening of the negative pressure operating mechanism] -55 or less, [closing of the negative pressure operating mechanism] 50 or less
Primary Side Suitable Pressure (MPa)0.75 or less
Secondary Pressure (MPa)[Settings] 0.08
Strainer60 mesh (with built-in pressure reducing valve)
Suitable fluidTap water
Withstand Voltage Test Pressure (MPa)1.75 by water pressure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan