VENN VD-5HN Vacuum Breaker (for Water / Hot Water)

Sebelum PPN:
Rp3.399.900
Spesifikasi
Material (Main Unit)CAC406
Type of SignUpright installation within 5° from vertical
Operating Pressure Range (MPa)1.0 or less
Withstand Pressure (MPa)1.75 by water pressure
ClassificationVacuum breaker
Strainer40 mesh
End ConnectionWater supply pipe connection port: JIS R3 / 4 screw, drainage pipe connection port: JIS R1 / 2 screw
Fluid Temperature (°C)5 - 90
Material (disc)EPDM - C3604
Nominal Diameter A20(3/4)
Suitable fluidWater / hot water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When negative pressure is generated in the water supply pipe, air is introduced promptly. Ideal for vacuum breaking of various equipment and devices. By providing a dedicated drainage pipe connection port, it will not pollute the surroundings even if a valve leak occurs, and it can be used for indoor piping. A strainer is built in both the water supply pipe side and the intake port side to prevent dust from entering.
Water supply equipment, air conditioning equipment, kitchen equipment

Ulasan Produk

Tidak ada ulasan