VENN Vacuum Breaker VD-2N Type (Exclusive for Fixed Water Level Valve Outlet Side)

Sebelum PPN:
Rp1.599.900 - Rp2.099.900
Spesifikasi
Material (Main Unit)CAC406C or C3604B
Operating Pressure Range (MPa)0.75 or less
Ball MaterialPolyethylene
Fluid Temperature (°C)5 - 60
Material (Strainer)SUS304
Material (disc)NBR
Suitable fluidTap water and industrial water
Working Pressure (kPa)[Open] 98.3 · A (-3.0) or less, [closed] 111.3 · A (10) or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan