VENN U Type Strainer KU-1CN Type (Nylon Coating, 60 Mesh)

Sebelum PPN:
Rp15.999.900 - Rp86.999.900
Spesifikasi
MaterialBody / lid (FC), net (SUS), net case (CAC406)
Coating (mm)Body And Cover: Nylon 11 Coating 0.3 Or More On Both Inside And Outside (White)
Applicable Pressure Range (MPa)1.0 or less
End ConnectionJIS 10K RF flange
Fluid Temperature (°C)5 - 60
Maximum Acceptable Difference Pressure (MPa)0.1 or less
Mesh60 mesh
Suitable fluidWater / hot water
Withstand Voltage Test Pressure (MPa)(At water pressure) 1.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A U-shaped strainer mainly used for liquids.
Since the net is taken out from above, it has the feature that the liquid does not overflow during disassembly and is used for the automatic valve for liquids.
KU-1CN type is a nylon coated product that does not easily rust.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan