VENN Steam Vent Valve AT-7 Type

Sebelum PPN:
Rp5.999.900
Spesifikasi
Material (Main Unit)CAC406
TypeThermo wax type
Fluid Temperature (°C)171 or less
Suitable fluidSteam
Applicable Pressure Range (MPa)0.7 or less
Cap MaterialSUS304
Dimension L1 (mm)40
End ConnectionJIS Rc thread
MaterialThermo unit: SUS/C3604B
Mounting DirectionFree vertical and horizontal mounting
Withstand Voltage Test Pressure (MPa)(At water pressure) 1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air is discharged with stable operation that uses a thermowax type.
The device startup time can be shortened.
Eliminates uneven heating caused by "air pool".
Assists drainage after the boiler (steam supply) is stopped.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan