VENN Steam Trap with Bypass Made By SCS, Thermodynamic Type [1.0Mpa with Screw]

Sebelum PPN:
Rp26.999.900
Spesifikasi
Material (Main Unit)SCS
TypeSteam Trap
Fluid Temperature (°C)184 or less
Suitable fluidSteam
Applicable Pressure Range (MPa)0.03 - 1.0
Ball MaterialSUS
End ConnectionJIS Rc thread
FormDisc type
Material (Valve Seat)SUS
Material (disc)SUS
Maximum Discharge (L/hour)800 in a row
Mounting DirectionHorizontal / vertical (exit downward) / horizontal mounting free (excluding top lid downward)
Type of ConnectionScrewed
Withstand Voltage Test Pressure (MPa)(Main body) 1.5 with water pressure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan