VENN Steam Trap AT-6F Type (Screw-In, Main Body Ss)

Sebelum PPN:
Rp6.399.900 - Rp7.199.900
Spesifikasi
Material (Main Unit)SS
TypeThermo Element Type
Fluid Temperature (°C)184 or less
Suitable fluidSaturated steam
Applicable Pressure Range (MPa)1.0 or less
Back Pressure Tolerance50% or less of primary pressure (minimum differential pressure 0.03MPa)
End ConnectionJIS 10K RF flange
MaterialThermoelement: SUS316L
Material (Valve Member)SUS304
Material (Valve Seat)SUS304
Mounting DirectionHorizontal, vertical, horizontal mounting
Type of ConnectionScrewed
Withstand Voltage Test Pressure (MPa)(By water pressure) 1.5 / (Thermo element) 0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The thermo element uses SUS316L, which has excellent corrosion resistance and durability. Horizontal, vertical and horizontal mounting is free.
Since it operates at a temperature 10°C lower than the saturated steam temperature, there is no discharge of raw steam or empty valve body, which saves energy.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan