VENN Steam Trap AK-5F Type (For 1.6 Mpa, Flange)

Sebelum PPN:
Rp6.199.900 - Rp7.399.900
Spesifikasi
Material (Main Unit)FCD
TypeBucket Type
Fluid Temperature (°C)220 or less
Suitable fluidsteam
Applicable Pressure Range (MPa)0.01 - 0.6
Dimension G (mm)82
End ConnectionJIS 10K / 20K (shared) FF flange
MaterialValve disc/valve seat (SUS), bucket (SUS)
Mounting DirectionUpright mounting on horizontal piping
Withstand Voltage Test Pressure (MPa)(At water pressure) 2.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SSR-Shockless Self Return-mechanism is adopted.
It reduces the impact when the valve is closed, and the valve body self-closes regardless of the buoyancy of the bucket, so it can be used from low pressure to high pressure.
The compact body makes it easy to install in tight spaces.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan