VENN Steam Trap AF-15HR Type (For 0.4Mpa, Body Fc)

Sebelum PPN:
Rp12.999.900 - Rp24.999.900
Spesifikasi
Material (Main Unit)FC
TypeFloat Type
Fluid Temperature (°C)180 or less
Suitable fluidSteam
Applicable Pressure Range (MPa)0.4 or less
Back Pressure Tolerance90% or less of primary pressure
End ConnectionJIS 10K FF flange
MaterialValve body, valve seat, float (SUS)
Mounting DirectionHorizontal / vertical by rearrangement (from top to bottom)
Withstand Voltage Test Pressure (MPa)(At water pressure) 1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By adopting a thermo-type air vent valve, the warm-up time is shortened and air damage is prevented.
It has a wide applicable pressure range and can be used in a wide range of applications.
It operates stably regardless of the amount of drainage generated.
It can also be used for vertical piping (from top to bottom) by changing the position of the cover.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan