VENN Solenoid Valve DS-10

Sebelum PPN:
Rp3.399.900 - Rp3.499.900
Spesifikasi
MaterialMain parts (SUS/FKM)
Material (Main Unit)CAC406
Protection ClassDust proof / splash proof / indoor use (when used outdoors, use TB-03 type terminal box)
Allowable LeakageNone (pressure gauge visual inspection)
Ambient Temperature (°C)5 - 50
End ConnectionJIS Rc thread
Fluid Temperature (°C)5 - 80
Mounting DirectionHorizontal / vertical (excluding the coil downward with respect to the mounting piping)
Suitable fluidWater / air / oil (about kerosene / light oil)
Type of InsulationClass B

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is small and lightweight.
The structure is simple and maintenance is easy.
A wide variety is available.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan