VENN Solenoid Valve + PF-25 Type (for Steam / Liquid / Air) (Energized Open, Flange)

Sebelum PPN:
Rp20.999.900 - Rp32.999.900
Spesifikasi
Material (Main Unit)SCS
Operating Pressure Range (MPa)0 - 0.1
Rated Voltage (V)AC100 / 200 (50 / 60Hz), AC110 / 220 (60Hz common use)
Protection ClassDust proof / splash proof / indoor use (when used outdoors, use TB-03 type terminal box)
Allowable LeakageSteam / Water / Oil: None (visual pressure gauge), Air: 50 mL/min (standard condition) or less (at 0.05 to 1.0 MPa)
Ambient Temperature (°C)5 - 60
End ConnectionJIS Rc thread
Fluid Temperature (°C)5 to 180 (100 or less for hot water)
Fluid viscosity (cSt)20 or less
Material (Valve Member)SUS/PTFE disk included
Minimum Pressure Differential Before and After Valve (MPa)0 (0.03 if the coil is horizontal)
Mounting DirectionHorizontal / vertical (excluding the coil downward with respect to the mounting piping)
Suitable fluidSteam / water / air / oil (about kerosene / light oil)
Type of InsulationH class

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is more than 3 times more durable than the manufacturer's conventional products.
It can be used in a wide pressure range from 0 to 1.0 MPa.
Vertical and horizontal mounting is free.
The coil exterior uses thermosetting resin that is resistant to heat. (Nominal diameter 25 or less)
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan