VENN Solenoid Valve (for Liquid / Gas) WF-12C Type (Energized Closed)

Sebelum PPN:
Rp37.999.900
Spesifikasi
Material (Main Unit)CAC406
Operating Pressure Range (MPa)0 - 0.1
Rated Voltage (V)AC100 / 200 (50 / 60Hz), AC110 / 220 (60Hz common use)
Protection ClassDust proof / splash proof / indoor use (when used outdoors, use TB-03 type terminal box)
Fluid Temperature (°C)5 - 60
Allowable LeakageNone (Visual pressure gauge, gas 0.02 to 1.0 MPa)
Ambient Temperature (°C)5 - 60
Diaphragm MaterialNBR
Dimension G (mm)50
Dimension H (mm)252
Dimension L (mm)212
End ConnectionJIS 10K FF flange
Minimum Pressure Differential Before and After Valve (MPa)0
Mounting DirectionUpright mounting with coil on top of horizontal piping
Nominal Diameter A65
Rated Current (A)AC100V: 0.60, AC200V: 0.30
Starting Current (A)AC100V: 2.50, AC200V: 1.25
Suitable fluidWater, air, inert gas, oil (about kerosene, light oil)
Type of InsulationClass B

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For liquids and gases.
It can be used in a wide pressure range from 0 to 1.0 MPa.
Equipped with a water hammer mitigation mechanism.
Both types, energized open and energized closed, are available in a series.

Ulasan Produk

Tidak ada ulasan