VENN RP7-Fl Benten Bronze Pressure Reducing Valve [Screwed / for Steam / Standard Pressure (0.03-0.4Mpa)]

Sebelum PPN:
Rp13.999.900
Spesifikasi
Material (Main Unit)CAC
TypePilot Type
Fluid Temperature (°C)220 or less
Suitable fluidSteam
Allowable Leakage0.05% or less of rated flow
Dead End Shut-off (MPa)0.02 or less
End ConnectionJIS Rc screw
Material (Valve Member)SUS
Material (Valve Seat)SUS
Maximum Decompression Ratio20:01
Minimum Pressure Differential Before and After Valve (MPa)0.05
OffsetWithin 0.02 (Secondary side adjustment pressure 0.03 to 0.035 MPa) Within 0.03 (Secondary side adjustment pressure exceeds 0.035 to 0.07 MPa) Within 0.05 (Secondary side adjustment pressure exceeds 0.07 to 0.8 MPa)
Primary Side Suitable Pressure (MPa)1.6 or less
Secondary Pressure Adjustment Range (MPa)0.03 - 0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By adopting a piston guide structure and a special seal ring, stable control is performed from a small flow rate to a rated flow rate.
Pressure adjustment is easy by operating the manual handle with an automatic lock mechanism.
It is a compact design.

Ulasan Produk

Tidak ada ulasan