VENN RD44N-FMPL2 Benkei New Standard Compliant Door-To-Side Water Supply Pressure Reducing Valve [0.20MPa/Set]

Sebelum PPN:
Rp3.699.900
Spesifikasi
Included AccessoriesUnion Fittings (Pipes, Nuts, Gaskets), Heat Insulation Cases (Self-Extinguishing), Test Gags, Pressure Gauge Fittings (Secondary Side, Body Installed)
Material (Main Unit)CAC406
Strainer60 Mesh
Diaphragm MaterialChlorine Water Resistant EPDM
End ConnectionJIS R3 / 4 screw (for both P and V)
Fluid Temperature (°C)5 to 90 (5 to 40 when using pipe end core)
Material (disc)Chlorine water resistant EPDM
Maximum Decompression Ratio10:01:00
Minimum Pressure Differential Before and After Valve (MPa)0.02
Mounting DirectionHorizontal And Vertical Freedom
Nominal Diameter A20
Nominal Diameter B3/4
Rated Flow (L/minute)50
Secondary Pressure (MPa)0.2
Secondary Pressure Adjustment Range (MPa)0.11 - 0.23
Suitable fluidTap Water / Hot Water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses chlorine water resistant EPDM.
Hygienic structure without liquid pool.
Reliable operation from low differential pressure to high differential pressure.
Since the pressure reducing valve is not disassembled, safe and reliable construction is possible.
Even after construction, the water pressure test can be performed with the pressure reducing valve installed.
Easy and simple new test gag method adopted.

Ulasan Produk

Tidak ada ulasan