VENN RD31N-FH Calm New Standard Compliant Pressure Reducing Valve [Screw-In / 0.3-0.7Mpa]

Sebelum PPN:
Rp9.699.900 - Rp21.999.900
Spesifikasi
Material(Main Part) CAC406, (Spring Case) ZDC
Material (Main Unit)CAC406
Use for (MPa)1.0 or Less
Diaphragm MaterialNBR
End ConnectionJIS Rc Screw
Fluid Temperature (°C)5 to 90 (5 to 40 when using pipe end core)
Material (disc)NBR
Maximum Decompression Ratio10:01:00
Minimum Pressure Differential Before and After Valve (MPa)0.05
Mounting DirectionHorizontal / Vertical (Excluding strainer cap upward)
Primary Side Suitable Pressure (MPa)1 or less
Secondary Pressure Adjustment Range (MPa)0.3 - 0.7
Suitable fluidWater / warm water (air / inert gas)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Calm flow red water countermeasures: Main body bronze + pipe end core prevents red water.
It is a low noise design.
It is about 50% smaller and lighter than the conventional FC product.
Even if the diaphragm is damaged, water will not leak to the outside.
It has a built-in strainer. (Equivalent to 40 mesh with a nominal diameter of 50 or less)

Ulasan Produk

Tidak ada ulasan