VENN Pumping Trap Trap Function (Closed System) Made By FCD

Sebelum PPN:
Rp53.999.900
Spesifikasi
Material(Float Case) SUS
Material (Main Unit)FCD
Fluid(Pressurized Fluid) Steam Or Air
Operating Pressure Range (MPa)0.5 or less
ClassificationPumping Trap
Pressurizing (MPa)(Fluid) 0.03 - 0.5
Back Pressure ToleranceFor pressurized fluid steam: Pressurized fluid pressure x 50% or less, For pressurized fluid air: Pressurized fluid pressure x 80% or less
End ConnectionJIS R c1 screw
Fluid Temperature (°C)160 or less
Lid MaterialFCD
Material (Valve Member)SUS
Material (Valve Seat)SUS
Maximum Discharge (L/hour)2500 in a row
Mounting DirectionUpright mounting on horizontal piping
Nominal Diameter A25
Suitable fluidSteam / drain
Withstand Voltage Test Pressure (MPa)(Main body) 0.75 at water pressure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan