VENN Pressure-Reducing Constant Flow Valve For Water Supply From Door to Door (For Water And Hot Water) RF-44N Type

Sebelum PPN:
Rp4.299.900 - Rp5.299.900
Spesifikasi
Included AccessoriesUnion Fittings (Pipe / Nut / Gasket), Heat Insulation Case (Self-Extinguishing), Test Gag, Pressure Gauge Fittings (For Secondary Side, Body Mounted)
Material (Main Unit)CAC406
Strainer60 Mesh
Diaphragm MaterialChlorine Water Resistant EPDM
Fluid Temperature (°C)5 To 90 (5 To 40 When Using Pipe End Core)
Material (disc)Chlorine Water Resistant EPDM
Maximum Decompression Ratio10:1
Minimum Pressure Differential Before and After Valve (MPa)0.02
Mounting DirectionHorizontal / Vertical Free (excluding strainer cap upward)
Nominal Diameter A20
Nominal Diameter B3/4
Primary Side Suitable Pressure (MPa)1.0 or less
Suitable fluidTap water / hot water
ToleranceWithin ± 20%
Withstand Voltage Test Pressure (MPa)1.75 In Water Pressure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan