VENN Pressure Reducing Valve with Stop Valve (For Water And Hot Water)

Sebelum PPN:
Rp2.299.900 - Rp2.399.900
Spesifikasi
Included AccessoriesThermal Insulation Case (Self-Extinguishing), Test Gag
Material (Main Unit)CAC406 (Bronze Casting)
Setting Pressure (MPa)0.08
Diaphragm MaterialChlorine water resistant rubber
End ConnectionJIS Rc thread
Fluid Temperature (°C)5 To 90 (5 To 40 When Using Pipe End Core)
Material (disc)Chlorine Water Resistant Rubber
Minimum Pressure Differential Before and After Valve (MPa)0.02
MountingHorizontal And Vertical Freedom
Primary Side Suitable Pressure (MPa)1.0 or less
Secondary Pressure Adjustment Range (MPa)0.05 - 0.12
Suitable fluidTap Water / Hot Water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benkei Series Waterworks Law Performance Standard Compliant Low noise type chlorine water resistant EPDM is used. Reliable operation from low differential pressure to high differential pressure. Even after construction, water pressure testing is possible with the pressure reducing valve installed. Easy and simple new test gag method adopted.
Small capacity for door-to-door water supply in studio apartments, etc.

Ulasan Produk

Tidak ada ulasan