VENN Pressure Reducing Valve RP-9 Type (For Steam) (Main Body Fcd, Main Part SUS)

Sebelum PPN:
Rp14.999.900 - Rp219.999.900
Spesifikasi
Material (Main Unit)FCD
TypePilot Type
Cap ColorGreen
End ConnectionJIS 20K RF flange
Fluid Temperature (°C)220 or less
Material (Piston / Cylinder)SUS
Material (Valve / Valve Seat)SUS
Maximum Decompression Ratio20:1
Mounting DirectionUpright mounting on horizontal piping
Primary Side Suitable Pressure (MPa)2.0 or less
Secondary Pressure Adjustment Range (MPa)0.03 - 0.8
Suitable fluidSteam

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan