VENN Pressure Reducing Valve RP-6A (For Air / Gas) (C3604 / Cac)

Sebelum PPN:
Rp12.999.900 - Rp119.999.900
Spesifikasi
Material (Main Unit)FC
TypePilot Type
Cap ColorBlack
End ConnectionJIS 10K FF flange
Fluid Temperature (°C)5 - 80
Handle ColorBlack
Material (Valve / Valve Seat)Valve (C3604 NBR baked) Note 2, Valve seat (SUS)
Maximum Decompression Ratio10:1
Minimum Pressure Differential Before and After Valve (MPa)0.07
Mounting DirectionUpright mounting on horizontal piping
Primary Side Suitable Pressure (MPa)1.0 or less
Secondary Pressure Adjustment Range (MPa)0.03 - 0.8
Suitable fluidAir, gas

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan