VENN Pressure Reducing Valve RD-35 Type (For Water / Hot Water / Air) (1.0Mpa, Screw-In)

Sebelum PPN:
Rp33.999.900 - Rp45.999.900
Spesifikasi
Material[Main Part] SUS, [Spring Case] ADC
Material (Main Unit)SCS
TypeDirect Acting
End ConnectionJIS Rc thread
Fluid Temperature (°C)5 to 90 (5 to 40 when using pipe end core)
Maximum Decompression Ratio10:1
Minimum Pressure Differential Before and After Valve (MPa)0.05
Mounting DirectionHorizontal and vertical freedom
Primary Side Suitable Pressure (MPa)1.0 or less
Suitable fluidWater / hot water / (air / inert gas)
Type of ConnectionScrewed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan