VENN Pressure Reducing Valve RD-20 Type (For Water / Liquid, Air / Gas)

Sebelum PPN:
Rp15.999.900
Spesifikasi
Material (Main Unit)SCS
Type of ConnectionScrewed
Fluid Temperature (°C)5-60
Mounting DirectionHorizontal And Vertical Freedom
Allowable LeakageNone (pressure gauge visual inspection)
Diaphragm MaterialNBR
End ConnectionJIS Rc thread
Fluid viscosity (cSt)Liquid: 800 or less
Material (disc)NBR
Maximum Decompression RatioWater and liquid 10: 1 Air and gas 20: 1
Minimum Pressure Differential Before and After Valve (MPa)0.05
Primary Side Suitable Pressure (MPa)2.0 or less
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidWater, Liquid, Air, Gas (Material That Does Not Corrode Material)
Withstand Voltage Test Pressure (MPa)3.0 by Water Pressure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan