VENN Pressure Reducing Valve RD-14H Type (For Water / Hot Water / Air / Oil) (Oil / Hot Water)

Sebelum PPN:
Rp12.999.900 - Rp129.999.900
Spesifikasi
Material[Main Part] CAC406, SUS
Material (Main Unit)FC
TypeFor Hot Water / Oil
Diaphragm MaterialNBR
End ConnectionJIS 10K RF Flange
Fluid Temperature (°C)5 - 90
Maximum Decompression Ratio10:1
Minimum Pressure Differential Before and After Valve (MPa)0.05
Mounting DirectionHorizontal And Vertical Freedom
PaintingInner surface: anti-rust oil, outer surface: metallic blue, cap: red
Primary Side Suitable Pressure (MPa)1.0 or less
Suitable fluidHot Water / Oil (Material That Does Not Corrode)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait