VENN Pressure Reducing Valve For Door-To-Door Water Supply (with Stopcock) (For Water / Hot Water) RD-45Sun Type

Sebelum PPN:
Rp3.699.900 - Rp5.899.900
Spesifikasi
Included AccessoriesInsulation Case (Self-Extinguishing), Test Gag, Pressure Gauge Fitting (For Secondary Side, Body Attached), Union Fitting (Pipe / Nut / Gasket) For RD-45SUN Type P
Color[Name Plate] Red
Material (Main Unit)CAC406
Strainer60 Mesh
Diaphragm MaterialChlorine Water Resistant EPDM
End ConnectionInlet: JIS Rc3 / 4 thread, Outlet: JIS R3 / 4 thread (union joint)
Fluid Temperature (°C)5 to 90 (5 to 40 when using pipe end core)
Material (disc)Chlorine Water Resistant EPDM
Maximum Decompression Ratio10:1
Minimum Pressure Differential Before and After Valve (MPa)0.02
Mounting DirectionHorizontal / Vertical Free (excluding strainer cap upward)
Nominal Diameter A20
Nominal Diameter B3/4
Primary Side Suitable Pressure (MPa)1.0 or less
Rated Flow (L/minute)50 (Differential Pressure 0.1MPa or More)
Suitable fluidTap water / hot water
Withstand Voltage Test Pressure (MPa)1.75 by Water Pressure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan