VENN Pressure Reducing Valve (For Steam) RD-30 Type

Sebelum PPN:
Rp8.999.900 - Rp13.999.900
Spesifikasi
Material (Main Unit)FC
TypeDirect Acting (Small / Medium Capacity)
Allowable Leakage (%)0.05 Or Less Of Rated Flow
Diaphragm MaterialSilicon Rubber, PTFE
End ConnectionJIS Rc Thread
Fluid Temperature (°C)184 or less
Material (Valve / Valve Seat)SUS
Maximum Decompression Ratio20:1
Minimum Pressure Differential Before and After Valve (MPa)0.02
Mounting DirectionUpright mounting on horizontal piping
Primary Side Suitable Pressure (MPa)1.0 or less
Suitable fluidSteam

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan