VENN Non-Return Valve For Water Supply To Door (For Water / Hot Water) RC-44N Type

Sebelum PPN:
Rp3.399.900 - Rp4.199.900
Spesifikasi
Included AccessoriesUnion fittings (pipes, nuts, gaskets), heat insulation cases (self-extinguishing), test gags, pressure gauge fittings (secondary side, body installed)
Material (Main Unit)CAC406
Strainer60 mesh
Allowable LeakageNone (pressure gauge visual inspection)
Diaphragm MaterialChlorine water resistant EPDM
Fluid Temperature (°C)5 to 90 (5 to 40 when using pipe end core)
Material (disc)Chlorine water resistant EPDM
Maximum Decompression Ratio10:1
Minimum Pressure Differential Before and After Valve (MPa)0.025
Mounting DirectionHorizontal / Vertical Free (excluding strainer cap upward)
Nominal Diameter A20
Nominal Diameter B3/4
Primary Side Suitable Pressure (MPa)1.0 or less
Suitable fluidTap water / hot water
Withstand Voltage Test Pressure (MPa)1.75MPa in water pressure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan