VENN New Standard Compliant Water Pressure Reducing Valve

Sebelum PPN:
Rp1.799.900
Spesifikasi
Included AccessoriesThermal Insulation Case
Material (Main Unit)CAC406
Type (kPa)For 80
PressureClosing the non-return mechanism: 3 kPa or more, opening the negative pressure operating mechanism: -55 kPa or less, negative pressure operating closing: 50 kPa or less
MechanismSupplied accessories: Non-return mechanism, negative pressure operation mechanism, strainer (60 mesh), water drainage (RD-25SRN, 50SRN, 50SRHN type)
Diaphragm MaterialNBR
End ConnectionJIS Rc3 / 4 screw
Face-to-face Dimension (mm)115
Flow Rate (L/minute)Open: 30 or more
Fluid Temperature (°C)5 - 55
Mounting DirectionHorizontal / Vertical Free (excluding strainer cap upward)
Nominal Diameter A20
Nominal Diameter B3/4
Pressure (kPa)Primary side application: 750 or less, secondary side standard setting: 80
Suitable fluidTap water
Withstand Voltage Test Pressure (MPa)1.75 by water pressure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durability is improved by adopting chlorine water resistant EPDM.
It is a low noise type. Vertical and horizontal piping is possible.

Ulasan Produk

Tidak ada ulasan