VENN New Standard Compliant Air Vent Valve

Sebelum PPN:
Rp4.199.900 - Rp5.199.900
Spesifikasi
Material (Main Unit)FC
End ConnectionJIS Rc thread
Fluid Temperature (°C)5 - 60
Material (Float)SUS
Material (Valve Member)SUS
Material (Valve Seat)C3604B
Material (disc)NBR
Mounting DirectionUpright mounting within 5° from vertical
PaintingBody / Cover: Nylon 11 coating on both inside and outside 0.3mm or more (white), Inlet thread: Fluorine-based special sealant applied
Pressure (MPa)Application: 1.0 or Less
Suitable fluidWater / hot water
Withstand Voltage Test Pressure (MPa)1.75 by Water Pressure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The air vent valve for liquid automatically exhausts the air accumulated in the piping and the air in the closed tank to smooth the flow of fluid.

Ulasan Produk

Tidak ada ulasan