VENN Momotaro II Bronze Solenoid Valve [Screw/Electric Close/Diaphragm Type/with Strainer]

Sebelum PPN:
Rp11.999.900 - Rp22.999.900
Spesifikasi
Material (Main Unit)CAC408
TypeDiaphragm Type
Protection ClassDust-Proof, Splash-Proof, Indoor Use (When Using Outdoors, Use The TB-03 Type Terminal Box Together)
Operating Pressure Range (MPa)0 - 1.0
Rated Voltage (V)AC100/200 50/60Hz, AC110/220 60Hz common
Allowable LeakageNone (Visual pressure gauge, gas 0.02 to 1.0 MPa)
Ambient Temperature (°C)5 - 60
Diaphragm MaterialNBR
End ConnectionJIS Rc Thread
Fluid Temperature (°C)5 - 60
Fluid viscosity (cSt)20 or Less
Minimum Pressure Differential Before and After Valve (MPa)0 (0.03 If The Coil is Horizontal)
Mounting DirectionHorizontal / Vertical (Excluding The Coil Downward With Respect To The Mounting Piping)
OperationEnergized Closed
Strainer60 Mesh
Suitable fluidWater, air, inert gas, oil (about kerosene, light oil)
Type of InsulationClass B

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WS-43 type series solenoid valve Momotaro II with strainer and screw-in type inherits all the features that have already been well received from the conventional WS-13 type series, and has the same face-to-face dimensions for replacement when repaired. It has made it easier to operate, and the durability performance has improved dramatically. In addition, it has become a more complete solenoid valve with consideration for the environment such as power saving and clearing the RoHS Directive regulation value.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan