VENN Large Amount Steam Trap

Sebelum PPN:
Rp10.999.900 - Rp16.999.900
Spesifikasi
Material (Main Unit)FC (Gray Cast Iron)
Applicable Pressure Range (MPa)0.5 or Less
End ConnectionJIS Rc Thread
Fluid Temperature (°C)160 or Less
Material (Float)SUS
Material (Valve Member)SUS
Material (Valve Seat)SUS
Mounting DirectionUpright Mounting with Horizontal Piping
Suitable fluidSteam

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simple structure, solid and durable.
By adopting a balanced structure, it is compact and has a large discharge capacity.
Easy to disassemble and maintain.
Adopting a wax type air vent valve prevents air damage.
Drains continuously.

Ulasan Produk

Tidak ada ulasan