VENN Fountain Solenoid Valve PS-22K Type (Piston Type, Energized Open)

Sebelum PPN:
Rp14.999.900 - Rp29.999.900
Spesifikasi
Material (Main Unit)CAC
Protection ClassUnderwater
Operating Pressure Range (MPa)0 - 0.1
Allowable Leakage (ml/minute)Water: None (Visual Pressure Gauge), Air: 50 (Standard Condition) Or Less (At 0.05 To 1.0 Mpa)
Ambient Temperature (°C)5 - 40
End ConnectionJIS Rc Thread
Fluid Temperature (°C)5 - 80
Lead Wire (mm²)1.25, 2 Core 2m , 2PNCT
Minimum Pressure Differential Before and After Valve (MPa)0 (0.03 If The Coil Is Horizontal)
Mounting DirectionHorizontal / Vertical (Excluding The Coil Downward With Respect To The Mounting Piping)
Suitable fluidWater / Air
Type of InsulationClass B

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A solenoid valve that can be used underwater (up to 1.5 m).
It is used for fountains, in pits, septic tanks, etc.
It can be used in a wide pressure range of MAX.1.0MPa.
Vertical and horizontal mounting is free. (PS, WS series)
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan