VENN FCD High Pressure/Large Amount Steam Trap

Sebelum PPN:
Rp65.999.900 - Rp67.999.900
Spesifikasi
Material(Float Case) SUS
Material (Main Unit)FCD
TypeSteam Trap
FormFloat Type
Applicable Pressure Range (MPa)1.0 or Less
End ConnectionJIS 10K FF Flange
Fluid Temperature (°C)184 or Less
Material (Valve Member)SUS
Material (Valve Seat)SUS
Maximum Discharge (L/hour)Continuous 15840
Mounting DirectionUpright Mounting On Horizontal Piping
Suitable fluidSteam
Withstand Voltage Test Pressure (MPa)(Main Body) 1.5 with Water Pressure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan