VENN Electric Valve ML-FD Type (For Steam)

Sebelum PPN:
Rp40.999.900 - Rp67.999.900
Spesifikasi
MaterialMain Part (CAC406)
Material (Main Unit)FC
Protection ClassSplash-Proof / Indoor Use (When Using A Waterproof Cable Gland, Equivalent To IP54)
Operating Pressure Range (MPa)1
Allowable Leakage (%)0.5 Or Less Of The Rated Flow Rate
Ambient Temperature (°C)-10 - 60
End ConnectionJIS 10K FF Flange
Feature[Plug] On / off, linear
Fluid Temperature (°C)180 or Less
Suitable fluidSteam
Withstand Voltage Test Pressure (MPa)(At Water Pressure) 1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan