VENN Electric Valve BM-9S Type (Bronze Body)

Sebelum PPN:
Rp19.999.900 - Rp22.999.900
Spesifikasi
Material (Main Unit)C3771
Protection ClassRainproof, Dustproof Type (Equivalent to IP-53)
Operating Pressure Range (MPa)0 - 1.0
Rated Voltage (V)AC100 / 110/200/220 (50 / 60Hz)
Ball MaterialSUS304
Capacity (VA)AC110V: 20, AC220V: 40
Fluid Temperature (°C)180 or Less (Hot Water is MAX100)
Insulation Resistance (MΩ)50 or more (DC500V applied)
Rated Current (A)0.18
Rated Usage Time (minute)10
Starting Current (A)0.18
Type of InsulationClass E

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used anywhere in a wide pressure range.
The flow direction and vertical / horizontal installation (indoor) are free.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan