VENN Door-Side Water Supply Pressure Reducing Valve (with Stopcock)

Sebelum PPN:
Rp3.799.900
Spesifikasi
Included AccessoriesThermal Insulation Case (Self-Extinguishing), Test Pack
Material (Main Unit)CAC406 (Bronze Casting)
ScrewsBoth Ends Rc Thread
Diaphragm MaterialChlorine Water Resistant Rubber
End ConnectionJIS Rc3 / 4 Screw
Fluid Temperature (°C)5 To 90 (5 To 40 When Using Pipe End Core)
Material (disc)Chlorine Water Resistant Rubber
Minimum Pressure Differential Before and After Valve (MPa)0.02
MountingHorizontal And Vertical Freedom
Nominal Diameter A20
Nominal Diameter B3/4
Pressure Resistance (MPa)Water Pressure: 1.75
Pressure Resistance (kgf/cm²)Water Pressure 17.5 (body)
Primary Side Suitable Pressure (MPa)1.0 or Less
Rated Flow (L/minute)50 (Differential Pressure 0.1MPa or More)
Suitable fluidTap Water / Hot Water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benkei series Water supply law performance standard compliant product Low noise type
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan