VENN Constant Water Level Valve LP-9Hn Type (For Water, with General Adjustment Mechanism) (Main Body Cac, Nominal Diameter 65 Or More)

Sebelum PPN:
Rp48.999.900 - Rp84.999.900
Spesifikasi
Included AccessoriesNominal Diameter 20 Ball Tap (with Poly Beads), Nominal Diameter 20 Male / Female Bushing
Material[Main Part] C3604 / NBR
Material (Main Unit)CAC406
TypePilot Type
End ConnectionJIS 10K FF flange
Fluid Temperature (°C)5 to 60 (5 to 40 when using pipe end core)
MechanismFlow Adjustment Mechanism
Minimum Pressure Differential Before and After Valve (MPa)0.035
Mounting DirectionUpright mounting on horizontal piping
Operating Pressure Range (MPa)0.035 - 0.75
Suitable fluidTap water and industrial water
Withstand Voltage Test Pressure (MPa)1.75 by Water Pressure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan