VENN Cold / Hot Water Valve HG-3S (Cold / Hot Water Valve, Angle Type)

Sebelum PPN:
Rp1.599.900 - Rp2.499.900
Spesifikasi
ShapeAngle Type
Material (Main Unit)CAC406 Nickel Chrome Plating
Applicable Pressure Range (MPa)0.35 or less
End ConnectionJIS Rc thread and JIS R thread (union joint)
Fluid Temperature (°C)5 - 90
Material (Valve Member)CAC406
Suitable fluidCold and Hot Water
Withstand Voltage Test Pressure (MPa)(At Water Pressure) 0.53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A radiator valve and return cock for hot water that is easy to open and close because it is a cock type and has a structure with low fluid resistance.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan