VENN Check Valve CS-2USN Type (Double Check Valve)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Material[Main Part] Plastic
Material (Main Unit)CAC406
Operating Temperature Range (°C)5 to 90 (5 to 40 When Tube End Core is Used) *Fluid
Maximum Operating Pressure (MPa)1.0 or Less
End ConnectionInlet: JIS G1 (water screw) union nut, Outlet: JIS Rc3 / 4 screw
Material (disc)EPDM
Mounting DirectionFree (For Vertical Piping, Apply From Bottom To Top Flow Direction)
Nominal Diameter A20
Nominal Diameter B3/4
Pressure (MPa)(1/2 × D + 30mm) water level to 1.5 D: Outer diameter of piping
Pressure loss (kPa)[Valve] 40 or less
Rated Flow (L/minute)38
Suitable fluidTap Water / Hot Water
ValveDouble check valve
Withstand Voltage Test Pressure (MPa)1.75 by water pressure
Working Pressure (kPa)[Valve] 40 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan