VENN Bh-1 Type Silencer For Steam Trap

Sebelum PPN:
Rp3.599.900 - Rp6.699.900
Spesifikasi
Dimension L (mm)133
Suitable fluidDrain (Condensation)
End ConnectionJIS R Screw and JIS Rc Screw
Applicable Pressure Range (MPa)1.6 or less
ConnectionR/Rc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Piping is possible on the outlet side, and the drain can be guided to a safe place.
The internal sound deadening material is Ben's original filler, so the back pressure burden on the steam trap is small, but the sound deadening effect is outstanding.
For steam trap exit side only
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan