VENN Benkei New Standard Compliant Door-To-Door Water Supply Pressure Reducing Valve

Sebelum PPN:
Rp4.299.900
Spesifikasi
Included AccessoriesUnion Fittings (Pipes, Nuts, Gaskets), Heat Insulation Cases (Self-Extinguishing), Test Gags, Pressure Gauge Fittings (Secondary Side, Body Installed)
Material (Main Unit)CAC406
Strainer60 Mesh
Diaphragm MaterialChlorine Water Resistant EDPM
End ConnectionP (male union joint): JIS Rc3 / 4 thread (for both P and V), B (female union joint): JIS Rc3 / 4 thread (for both P and V, movable core built-in), C (male / female union joint) : JIS Rc3 / 4 screw (core is the same as above)
Flow Rate (L/minute)Rating: 50 (Differential Pressure 0.1 or More)
Fluid Temperature (°C)5 - 90
Maximum Decompression Ratio10:01:00
Minimum Differential Pressure (MPa)Before and After The Valve: 0.02
Mounting DirectionHorizontal / Vertical Free (excluding strainer cap upward)
Nominal Diameter A20
Nominal Diameter B3/4
Pressure (MPa)Primary Side Application: 1.0 Or Less, Secondary Side Adjustment Pressure Range: 0.20 To 0.30, Secondary Side Setting: 0.20, 0.25
Suitable fluidTap Water / Hot Water
Withstand Voltage Test Pressure (MPa)1.75 by Water Pressure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adoption of chlorine water resistant EPDM.
Hygienic structure without liquid pool.
Reliable operation from low differential pressure to high differential pressure.
Water pressure test is possible with the pressure reducing valve installed even after construction.
Easy and simple new test gag method adopted.

Ulasan Produk

Tidak ada ulasan