VENN Ball Joint Ju-3F Type

Sebelum PPN:
Rp24.999.900 - Rp229.999.900
Spesifikasi
MaterialEnd Pipe: STPG
Operating Pressure Range (MPa)1
Ball MaterialSUS
End ConnectionJIS 10K FF flange
Fluid Temperature (°C)220 or less
Material (Gasket)Graphite
Material (flange)SS
Suitable fluidSteam, air, gas, water, hot water, oil
Withstand Voltage Test Pressure (MPa)(At water pressure) 1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A large amount of displacement can be taken in a small space.
Since the force applied to the anchor is small, the anchor can be miniaturized.
It can simultaneously absorb movements such as thermal expansion of piping and land subsidence.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan