VENN AT1S-F Bellows Type Radiator Trap [Straight]

Sebelum PPN:
Rp2.199.900 - Rp4.199.900
Spesifikasi
ShapeStraight
Material (Main Unit)CAC406 Nickel Chrome Plating
Operating Pressure Range (MPa)0.1 or less
ClassificationBellows type radiator trap
End ConnectionInlet: JIS R thread (union joint), Outlet: JIS Rc thread
Fluid Temperature (°C)120 or less
Material (Bellows)C5212
Material (Valve Member)C3604
Material (Valve Seat)C3604
Suitable fluidSteam

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the structure does not allow drainage to stay, freezing can be prevented.
Drain and air at the beginning of ventilation are quickly discharged.

Ulasan Produk

Tidak ada ulasan