VENN Air Vent Valve AF-4M Type (For High Temperature)

Sebelum PPN:
Rp4.299.900 - Rp5.599.900
Spesifikasi
Material (Main Unit)FC
CoatingInner Surface: Anti-Rust Oil, Outer Surface: Heat-Resistant Silver
Applicable Pressure Range (MPa)1.0 or less
End ConnectionJIS RC Thread
Fluid Temperature (°C)5 - 150
Material (Float)SUS
Material (Valve Member)SUS
Material (Valve Seat)SUS
Mounting Direction (°)Upright Mounting within 5 from Vertical
Suitable fluidWater, hot water, oil (specific gravity 0.9 or more)
Withstand Voltage Test Pressure (MPa)(At Water Pressure) 1.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A swing valve body is used to improve airtightness.
The amount of emissions is relatively large.
The structure is simple and maintenance is easy.
AF-4CN type is a nylon coating product that does not easily rust.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan