VENN Air Vent Valve AF-22N Type (Outlet: JIS Rc1 / 4)

Sebelum PPN:
Rp4.099.900
Spesifikasi
Material (Main Unit)CAC406
Fluid Temperature (°C)5 - 100
Mounting Direction (°)Upright Mounting within 5 from Vertical
Suitable fluidHot water / water
Applicable Pressure Range (MPa)0.5 or less
End ConnectionJIS R thread
Material (Float)Synthetic Resin
Material (disc)FKM
Withstand Voltage Test Pressure (MPa)(At Water Pressure) 1.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a structure in which water droplets do not stay and bleaching does not easily adhere. (Resistant to hot water)
The seat surface can be cleaned simply by removing the valve seat.
A large air layer is secured by the newly designed float. (Countermeasures against dust biting)
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan