VENN AFV1N-F New Standard Compliant Bronze Intake / Exhaust Air Release Valve

Sebelum PPN:
Rp3.399.900 - Rp4.199.900
Spesifikasi
Material (Main Unit)CAC406
Fluid Temperature (°C)5-80
Mounting DirectionUpright mounting within 5° from vertical
Suitable fluidWater / hot water
Applicable Pressure Range (MPa)1 or less
Included AccessoriesIntake and exhaust fittings (indirect drainage fittings): JIS R1 / 4 screw x JIS Rc 3/8 screw
Material (Float)PP resin
Material (disc)EPDM
Working Pressure (kPa)-1.0 or Less (Air Valve) (Intake from Pressure 0)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The exhaust side uses the BBC (Bubble Dispersion) method, which ensures stable operation without water entrainment.
With the attachment of intake and exhaust joints, intake and exhaust are possible at one port, and there is no intake of sewage and piping is easy.

Ulasan Produk

Tidak ada ulasan