HaganeRack Closed Rack Heavy Duty 24 Inch

Sebelum PPN:
Rp16.999.900 - Rp17.999.900
Spesifikasi
Depth (mm)1200
Width (mm)800
Width (inch)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Closed Rack Included package of accessories:
- Front tempered glass door/perforated door with handle lock, 2 side perforated doors with lock
- 1 Unit Power Distribution Unit 7 Holes Germany Socket with Switch On/Off Surge Protector (for rack 18U, 20U, 22U, 28U)
- 1 Unit Power Distribution Unit 12 Holes Germany Socket with Switch On/Off Surge Protector (for rack 32U, 42U, 45U)
- 4 Fan with Plat (for rack 18U, 20U, 22U, 28U, 32U, 42U, 45U)
- 1 Unit Calbe Ring
- 1 Unit Brush Panel
- 1 Unit Fixed Shelf
- 4 Castor and 4 Adjustable Foot
- 100 Set Cagenuts and Screws
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan