Eutech Multitester
#Grup produk P110038629
Spesifikasi
| Dimensions (LxWxH) (cm) | Meter: 20x8.3x5.7, Boxed 23x23x7 |
|---|---|
| Power | Two AA batteries (included), >500 hours (without backlight); AC adapter (optional) |
| Temperature Compensation (°C) | Automatic or manual from -10 to 110 |
| Display | Custom LCD with backlight |
| pH Range | -2 to 16 |
| pH Resolution | 0.01 |
| Auto Shut-Off | Adjustable from 0 to 120 min |
| ION Calibration | From 2-4 or 2-5 points: 0.10, 1.00, 10.0, 100.0 & 1000 / 0.20, 2.00, 20.0, 200.0 & 2000 / 0.50, 5.00, 50.0 & 500.0 |
| ION Range (ppm) | 0.0 to 2000 |
| ION Resolution (ppm) | 0.01/0.1/1 |
| Ion Accuracy | ±0.5 % full scale (monovalent); ±1 % full scale (divalent) |
| Temperature Accuracy (°C) | ±0.5 (±0.9°F) |
| Temperature Range (°C) | -10.0 to 110.0 (14.0 to 230.0°F) |
| Temperature Resolution (°C) | 0.1 |
| mV Accuracy | ±0.2 mV +2 LSD or +0.5 % of reading; whichever is greater |
| mV Calibration (mV) | ±200 |
| mV Range (mV) | ±2000 |
| mV Resolution (mV) | 0.1 ±999.9; 1 beyond |
| pH Accuracy | ±0.01 |
| pH Calibration | Up to 5 points (USA & NIST & CUSTOM), up to 6 points (DIN) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Memory: Stores up to 500 data sets
- Output: USB or RS232
- Real-Time Clock: Time and date stamp on calibration and stored data
- Output: USB or RS232
- Real-Time Clock: Time and date stamp on calibration and stored data
Feature
pH / mV / ION / TemperatureBacklit, rugged waterproof meter is ideal for any environment
- Durable waterproof and dustproof design with IP67 rating
- Large, backlit display – View measurement with temperature and % slope
- Grip-ClipTM – Quickly and easily secures the pH electrode to your beaker or container
- Calibrate up to 5 points automatically with USA or NIST buffer groups (up to 6 points with
DIN). New manual option allows calibration with up to 5 custom buffer standards
- Auto buffer recognition – Automatically identifies the correct pH buffer for rapid calibration
- Calibration due alarm – Set a visible reminder when it is time to recalibrate the meter
- Ready indicator, manual or automatic measurement hold feature and optional automatic
shutoff function
- Selectable oC/oF – Choose units to best fit your application
- Intuitive, user-friendly icons – Electrode status displays pH slope
- Store up to 500 data sets – Easy USB or RS232 output with optional data cables
- Built-in real-time clock stamps stored data and calibration data with time and date –
Meets standards for GLP (Good Laboratory Practices)
- Extended battery life from two AA batteries, or use optional universal power adapter
- Built-in stand with wall-mount option – Allows for easy benchtop measurement or storage
- Compatible with pH, ORP or ISE electrodes having a BNC connector
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
